Shop All Shipping Tags
Avery
Shipping Tag, 4-3/4" x 2-3/8", PK1000
Mfr # AVE12505
Zoro # G4113664
product price: $63.49
/pk 1000, $0.06/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 11.5-Point, 100% Wood-Pulp Stock
- Weight 10.5 lbs
- Size 4.75 x 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE12505
- Zoro # G4113664
- Country of Origin Mexico
- Category Shipping Tags
Dimensions
Size | 4.75 x 2.38 |
Details
Item | Shipping Tag |
Color | Manila |
Material | 11.5-Point, 100% Wood-Pulp Stock |
Weight | 10.5 lbs |
Description
Shipping Tag, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Premium Mayo Dissecting Scissor, 5.5", Cvd (CYZR-0371)
- CANON Type 116 Yellow Toner Cartridge 1.5K YLD (1977B001)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- SAX True Flow Crystal Magic Glaze, Poppy Fields, 1 Pint (S2686X)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 2.75 x 1.38, Manila, 1000PK (12301)
- AVERY Tags, Shipping, #3, Strung, Mla 1000PK (AVE12503)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- AVERY Tags, Shipping, #5, Plain, Grn 1000PK (AVE12365)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12608)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12602)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT41)
- Avery Package Labels & Shipping Equipment