Shop All Shipping Labels
Avery
Shipping Labels w/TrueBlock Technology, Laser, 5.5x8.5, White, PK200
Mfr # 05126
Zoro # G7328958
product price: $50.99
/pk 200, $0.25/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Color White
- Weight 3.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05126
- Zoro # G7328958
- UPC # 72782051266
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 5.5 x 8.5 |
Details
Item | Labels |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Color | White |
Weight | 3.85 lbs |
Features | 8.5 x 11 Sheets for Laser Printers |
Labels Per Sheet | 2 |
Machine Compatibility | Laser Printers |
Labels Per Unit | 200 |
Description
Avery® Shipping Labels w/ TrueBlock Technology, Laser Printers, 5.5 x 8.5, White, 2/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Blue 12PK (AVE24016)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- AVERY Avery® Easy Peel Inkjet Return Address Labels, 2/3 x 1-3/4, White, 1500/Pack (8195)
- AVERY Label, Ezpeel, Inkjt, 1X2.6, We 3000PK (AVE8460)
- AVERY Waterproof Shipping Labels w/TrueBlock, Laser, 5.5x8.5, White, PK100 (05526)
- AVERY Shipping Labels, TrueBlock, 8-1/2inx11in, 100/BX, White; LABEL, LSR, SHEET, 8.5X11,100 (5165)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- AVERY Avery® Self-Adhesive Address Labels for Copiers, 1-3/8 x 2-13/16, White, 2400/Box (5363)
- DECKER TAPE PRODUCTS Label, DL3287, HOLD, 4" X 4" (DL3287)
- Avery Shipping Labels