Shop All Shipping Labels
Avery
Shipping Labels w/TrueBlock Tech, Inkjet Printers, 8.5x11, White, PK25
Mfr # 08165
Zoro # G7329326
product price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08165
- Zoro # G7329326
- UPC # 72782081652
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Weight | 0.732 lbs |
Features | 8.5 x 11 Sheets for Inkjet Printers |
Labels Per Sheet | 1 |
Labels Per Unit | 25 |
Machine Compatibility | Inkjet Printers |
Description
Avery® Shipping Labels with TrueBlock Technology, Inkjet Printers, 8.5 x 11, White, 25/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK (2154604)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- NINJATEK NinjaFlex Snow 3Mm 2Kg (3DNF0029020)
- AVERY 05784 2'' x 4'' Kraft Brown Shipping Labels, 250PK (15405784)
- AVERY TrueBlock Shipping Labels, Sure, PK1000 (5163)
- AVERY Laser Labels, Mailing, Permanent, 3-1/3inx4in, 600/BX, White; LABEL, LSR, SHIPPNG, 3.5X4,600 (5164)
- AVERY TrueBlock Shipping Labels, Sure F, PK150 (8164)
- AVERY Label, Shpg, Ij10Up, 500, Wht 10PK (AVE8363)
- AVERY Avery Round Easy Peel Labels, 2-1/2in Dia., Brown Kraft, 225/Pk (22808)
- AVERY Shipping Labels, TrueBlock Technol, PK10 (15265)
- Avery Shipping Labels