Shop All Shipping Labels
Avery
Shipping Labels w/TrueBlock, Laser Printers, 2 x 4, White, PK250
Mfr # 05263
Zoro # G4065781
product price: $16.39
/pk 250, $0.07/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Size 2 x 4
- Features 8.5 x 11 Sure Feed® Sheets for Laser Printers—Designed for reliable printer feed.
- Weight 0.749 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05263
- Zoro # G4065781
- UPC # 72782052638
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Labels |
Material | Paper |
Color | White |
Features | 8.5 x 11 Sure Feed® Sheets for Laser Printers—Designed for reliable printer feed. |
Weight | 0.749 lbs |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 10 |
Machine Compatibility | Laser Printers |
Labels Per Unit | 250 |
Description
Avery® Shipping Labels w/ TrueBlock Technology, Laser Printers, 2 x 4, White, 10/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter White Shipping Labels, 4x6", 220 Labels (1744907)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- AVERY Shipping Labels, TrueBlock Technol, PK150 (7278205264)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 350PK (AVE5262)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- AVERY Label, Lsr, Shippng, 3.5X5,400PK (AVE5168)
- AVERY Avery® Pres-A-Ply Laser Address Labels, 3-1/3 x 4, White, 600/Box (30604)
- AVERY 5735 White Send & Reply Piggyback Labels, 240PK (1545735)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- Avery Package Labels & Shipping Equipment