Shop All Shipping Labels
Avery
Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK800, 800PK
Mfr # 5817
Zoro # G406437247
product price: $56.19
/pk 800, $0.07/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Size 2.5 x 4
- Machine Compatibility Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 5817
- Zoro # G406437247
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2.5 x 4 |
Sheet Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Machine Compatibility | Laser Printers |
Label Color | White |
Labels Per Unit | 100 |
Labels Per Sheet | 8 |
Description
Make sure your packages get where they're supposed to go without any confusing markings showing through when you use these shipping labels. TrueBlock Technology completely covers everything underneath. The adhesive sticks to more tough surfaces, ensuring your label doesn't fall off your package. It's easy to create custom labels with logos, barcodes and more. Just print your labels right from your own printer. It's easier than ever to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- NELSON WRAP Stretch Wrap Dispenser, 11 In. to 20 In. (NWD-1)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 750/Box (5630)
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 2 x 4, White, Ink Jet, 250/Pack (8163)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- AVERY Label, Ezpeel, Laser, 2X4, Clr 500PK (AVE5663)
- AVERY Label, Neon, Perm, 1X2.5, Ast 450PK (AVE5979)
- Avery Shipping Labels