Shop All Shipping Labels
Avery
Shipping Labels, TrueBlock Technol, PK250
Mfr # 7278205263
Zoro # G2118078
product price: $11.49
/pk 250, $0.05/ea
Sold in multiples of 5 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 2 in
- Shape Rectangle
- Color White
- Standards FSC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278205263
- Zoro # G2118078
- UPC # 072782052638
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 2 in |
Length | 4 in |
Details
Item | Shipping Labels,TrueBlock Technol,PK250 |
Material | Paper |
Shape | Rectangle |
Color | White |
Standards | FSC Certified |
Features | Customizable, Permanent Adhesive, Jam Resistant, Environmentally Friendly |
Finish | Matte |
Total Number of Labels | 250 |
Labels per Sheet | 10 |
Printer Series Compatibility | Laser |
Adhesive | Permanent |
Label Type | Shipping Label |
Number of Sheets | 25 |
Description
Shipping Labels,TrueBlock Technol,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Ap Wd Fill/Drydex Kit (00596)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- AVERY Easy Peel Return Address Labels, PK2000 (8167)
- AVERY Shipping Labels w/Paper Receipts a, PK25 (8127)
- AVERY Matte Clear Address Labels, Sure, PK140 (15662)
- AVERY Shipping Labels, Sure Feed Techn, PK1500 (95940)
- AVERY Label, Color, 3/4X2.25, We, 750 5PK (AVE6870)
- AVERY Label, Neon, Perm, 1X2.5, Mgnta 750PK (AVE5970)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- Avery Shipping Labels