Shop All Shipping Labels
Avery
Shipping Labels, TrueBlock Technol, PK150
Mfr # 7278205264
Zoro # G2118114
product price: $12.49
/pk 150, $0.08/ea
Sold in multiples of 5 for $62.45
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 3 21/64 in
- Standards FSC Certified
- Shape Rectangle
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278205264
- Zoro # G2118114
- UPC # 072782052645
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 21/64 in |
Length | 4 in |
Details
Item | Shipping Labels,TrueBlock Technol,PK150 |
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | White |
Finish | Matte |
Features | Permanent Adhesive, Jam Resistant, Customizable, Environmentally Friendly |
Labels per Sheet | 6 |
Label Type | Shipping Label |
Printer Series Compatibility | Laser |
Total Number of Labels | 150 |
Adhesive | Permanent |
Number of Sheets | 25 |
Description
Shipping Labels,TrueBlock Technol,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 18 YELLOW100)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- HP PAPERS CopyandPrint20 Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK2400, 2400PK (200010)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- AVERY Avery® Shipping Labels With TrueBlock Technology, 8-1/2"W x 11"H, 100 Labels/Box (8465)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 1400PK (AVE5162)
- AVERY Easy Peel Address Labels, Sure Fe, PK750 (18260)
- AVERY Label, Lsr, Shippng, 3.5X4,150 150PK (AVE5264)
- AVERY Avery® Self-Adhesive Full-Sheet Shipping Labels for Copiers, 8-1/2 x 11, White, 100/Box (5353)
- DECKER TAPE PRODUCTS Label, DL1806, PLACE IN FREEZER UPON ARRIVAL, 3" X 5" (DL1806)
- Avery Shipping Labels