Shop All Label Maker Accessories
Avery
Shipping Labels, TrueBlock Techn, PK600
Mfr # 08464
Zoro # G9771354
product price: $47.39
/pk 600, $0.08/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.33 x 4
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Sign Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08464
- Zoro # G9771354
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Size | 3.33 x 4 |
Details
Item | Shipping Labels,TrueBlock Techn,PK600 |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Sign Shape | Rectangular |
Weight | 2.36 lbs |
Description
Shipping Labels,TrueBlock Techn,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- 3M Head Strap/Harness Assembly (7893S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- BRADY Thermal Transfer Printer Labels, Amber (THT-4-724-10)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- Avery Safety Labels