Shop All Shipping Labels
Avery
Shipping Labels, TrueBlock, Inkjet/Laser Printer, 8.5x11, White, PK500
Mfr # 91201
Zoro # G4066962
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 8.5 x 11
- Features 8.5 x 11 Sheets for Laser Printers
- Weight 14.894 lbs
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 91201
- Zoro # G4066962
- UPC # 72782912017
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Material | Paper |
Features | 8.5 x 11 Sheets for Laser Printers |
Weight | 14.894 lbs |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Sheet | 1 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Labels Per Unit | 500 |
Description
Avery® Shipping Labels with TrueBlock Technology, Inkjet/Laser Printers, 8.5 x 11, White, 500/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Dell 593-Bbkd P7Rmx Pvthg Xl Black Toner (593-BBKD-PCI)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- AVERY Label, Color, 2X4, We, 600Ct 200PK (AVE8253)
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- AVERY Matte Clear Return Address Labels, PK600 (18695)
- AVERY Matte Clear Shipping Labels, Sure, PK100 (18863)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5520, 1" x 2-5/8", 1500PK (AVE5520)
- DECKER TAPE PRODUCTS Label, DL3557, RETURN TO VENDOR, 2" (DL3557)
- Avery Package Labels & Shipping Equipment