Shop All Printer Labels
Avery Dennison
Shipping Labels, Laser, 2"x4", Wht, PK1000
Mfr # 5163
Zoro # G7139732
product price: $37.85
/pk 1000, $0.04/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5163
- Zoro # G7139732
- UPC # 072782051631
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 4 |
Details
Item | Shipping Labels,Laser,2"x4",Wht,Package Quantity 1000 |
Printer Series Compatibility | Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 2.646 lbs |
Features | 8.5 x 11 Sure Feed® Sheets for Laser Printers—Designed for reliable printer feed. |
Labels Per Sheet | 10 |
Labels Per Unit | 1000 |
Description
Shipping Labels,Laser,2 In.x4 In.,Wht,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK250 (100018413)
- AVERY Label, Lsr, Shippng, 2X4,1000 1000PK (AVE5163)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- AVERY Print-to-the Edge Labels w/Scalloped Edge, 2 1/2" dia, Pearl Ivory, 72PK (22836)
- Avery Dennison Printer Labels