Shop All Shipping Labels
Avery Dennison
3-1/2" x 5" White Shipping Labels, Pk250
Mfr # 7278295935
Zoro # G5010315
product price: $93.75
/pk 250, $0.38/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Features Sure Feed®—Designed for reliable printer feed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 7278295935
- Zoro # G5010315
- UPC # 072782959357
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 3.5 x 5 |
Details
Item | Shipping Labels,3-1/2X5,White,PK250 |
Material | Paper |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Features | Sure Feed®—Designed for reliable printer feed. |
Weight | 5.594 lbs |
Labels Per Sheet | 4 |
Labels Per Unit | 1000 |
Labels Across | 2 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
White Shipping Labels-Bulk Packs, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- BSC PREFERRED 5 x 8'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1906)
- ZORO SELECT Industrial Marker, Jumbo Tip, Blue Color Family, Ink (19N840)
- SHARPIE Super Permanent Marker, Fine Bullet Tip, Black, PK6 (33666PP)
- AVERY DENNISON LABEL, ADD, W/P, 1X2-5/8,750 (5260)
- AVERY DENNISON LABEL, ADD, W/P, 1X4,500/PK (5261)
- AVERY DENNISON Mailing Labels, 6Up, White, PK25 (58164)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- AVERY DENNISON 5-1/2" x 8-1/2" White Shipping Labels, Pk500 (72782)
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- Avery Dennison Shipping Labels