Shop All Identification Labels
Avery
Safety Sign, 9-7/16" W x 3-1/8", PK60
Mfr # 7278261514
Zoro # G5119097
product price: $34.99
/pk 60, $0.58/ea
Sold in multiples of 5 for $174.95
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Synthetic Film
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z535.4-2011, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278261514
- Zoro # G5119097
- UPC # 072782615147
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Details
Header | No Header |
Material | Synthetic Film |
Standards | ANSI Z535.4-2011, OSHA 1910.145 |
Language | English |
Legend | (Blank) |
Background Color | Matte White |
Legend/Background Color | Matte White |
Write on Surface | Yes |
No. of Labels | 60 |
Item | Safety Sign |
Laminated | No |
UV Resistant | No |
Thickness | 0.040" |
Description
Safety Sign, Language English, Standards ANSI Z535.4-2011, OSHA 1910.145, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 11, PR (51508 11)
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- ACCUFORM Fire Extinguisher Sign, 18X3-1/2", PS (PSP315)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- AVERY Surface Safe Sign Labels, 8.5" x 11, PK3 (61512)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY Labels, Dur, Rnd, 9Up, 72Pk, We (AVE22856)
- AVERY Label, Wrap-Around, We, 40Ct 40PK (AVE22845)
- AVERY Color Label Dots Green (05791)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- Avery Identification Labels