Avery

Safety Sign, 9-7/16" W x 3-1/8", PK15


product price: $33.15
/pk 15, $2.21/ea
Sold in multiples of 5 for $165.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Material Synthetic Film
  • Width 10 in
  • Height 7 in
  • Standards ANSI Z535.4-2011, OSHA 1910.145
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 10 in
Height 7 in

Description

Safety Sign, Rectangle, No Text, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.