Shop All Printer Labels
Avery Dennison
2-1/2" White High Visibility Round Labels, 25 Sheets, PK300
Mfr # 5294
Zoro # G5011767
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Label Height 2 1/2 in
- Material Paper
- Application Ingredient Labels, Christmas Labels, Food Labels, Soap Labels, Price Labels, Gifting, Merchandising
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5294
- Zoro # G5011767
- UPC # 072782052942
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 1/2 in |
Label Width | 2 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Sheet Width | 8 1/2 in |
Sheet Length | 11 in |
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Laser Printers |
Item | Precut Label Sheet |
Material | Paper |
Application | Ingredient Labels, Christmas Labels, Food Labels, Soap Labels, Price Labels, Gifting, Merchandising |
Adhesive | Adhesive |
Shape | Round |
Background Color | White |
Label Material | Paper |
For Print Method | Laser |
Label Media Format | Precut Sheet |
Label Color | White |
Label Finish | Matte |
Features | Laser Permanent White Round Labels with Sure Feed®—Ensuring a reliable printer feed. |
Labels Per Sheet | 12 |
Labels Per Unit | 300 |
Description
Precut Label Sheet, For Print Method Laser, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Material Paper, Label Width 2 1/2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Ingredient Labels, Christmas Labels, Food Labels, Soap Labels, Price Labels, Gifting, Merchandising, Label Media Format Precut Sheet, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (11K584)
- SCOTCH Box-Sealing Tape 355, 1RL, Clear (MMM35572X50CL)
- TEKNIKA STRAPPING SYSTEMS Horizontal Paper Cutter, 24" (PD 100)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- AVERY DENNISON Label, 2-1/2", Permanent, PK225 (22808)
- AVERY DENNISON Clear laser Label, 80 Up, PK800 (72782)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- MADE-TO-STICK Month Assorted-Color End Tab Folder Labels 250 per Month 3000/Box (MA41203)
- Avery Dennison Printer Labels