Shop All Shipping Labels
Avery
Repositionable Shipping Labels, Inkjet/Laser, 2x4, White, PK1000
Mfr # 55163
Zoro # G501859982
product price: $59.79
/pk 1000, $0.06/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Color White
- Adhesive Permanent Self-Adhesive
- Features Shipping Labels for Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 55163
- Zoro # G501859982
- UPC # 72782551636
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Color | White |
Adhesive | Permanent Self-Adhesive |
Features | Shipping Labels for Laser Printers |
Weight | 2.43 lbs |
Labels Per Sheet | 10 |
Labels Per Unit | 1000 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
When you want your labels placed just right, count on these repositionable addressing and shipping labels to help you get the job done. It's easy to correct labels placed improperly, upside down or even with the wrong address. With Avery® Re-hesive technology, you can remove and reapply without damaging the label or envelope. But over time, the adhesive becomes permanent and is guaranteed not to fall off. Easy to customize with free templates and designs from Avery® Design & Print. It's that easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Book, Composition, Stndrd, 4Pk (SPR36125)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- ZORO SELECT Corrugated Sheets, 15" x 15", Kraft, 50 /Bundle (56EC35)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- AVERY Avery® Easy Peel Inkjet Return Address Labels, 1/2 x 1-3/4, WE, 2000/Pack (8167)
- AVERY Matte Clear Address Labels, Sure, PK700 (5662)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1 x 2-5/8, Clear, 750/Pack (8660)
- AVERY Easy Peel Address Labels, Sure F, PK7500 (5960)
- AVERY Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 3000PK (05160)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1x2.63, PK750 (08160)
- DECKER TAPE PRODUCTS Label, DL5260, D.O.T CLASS 9 LITHIUM BATTERY, 4" X 4" (DL5260)
- Avery Package Labels & Shipping Equipment