Shop All Shipping Labels
Avery
Repositionable Address Labels w/SureFeed, Laser, 1x2.625, Wht, PK3000
Mfr # 55160
Zoro # G7329764
product price: $58.15
/pk 3000, $0.02/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Color White
- Adhesive Permanent Self-Adhesive
- Weight 2.378 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 55160
- Zoro # G7329764
- UPC # 72782551605
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Color | White |
Adhesive | Permanent Self-Adhesive |
Weight | 2.378 lbs |
Features | Address Labels for Laser Printers |
Labels Per Sheet | 30 |
Labels Per Unit | 3000 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Avery® Repositionable Address Labels w/SureFeed, Laser, 1 x 2 5/8, White, 3000/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- AVERY Easy Peel White Address Labels, Inkjet Printers, 1 x 4, White, PK500 (08161)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1 x 2-5/8, Clear, 750/Pack (8660)
- AVERY Shipping Labels, Sure Feed Technol, PK50 (6876)
- AVERY Avery® Easy Peel Laser Mailing Labels, 2 x 4, Clear, 500/Box (5663)
- Avery Package Labels & Shipping Equipment