Shop All Shipping Labels
Avery
Removable Multi-Use Labels, Inkjet/Laser Printers, 1.5x3, White, PK150
Mfr # 13943/5440
Zoro # G200001637
product price: $6.55
/pk 150, $0.04/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Color White
- Adhesive Removable Self-Adhesive
- Size 1.5 x 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 13943/5440
- Zoro # G200001637
- UPC # 72782054403
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1.5 x 3 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Color | White |
Adhesive | Removable Self-Adhesive |
Features | Rectangular—4 x 6 Sheets |
Weight | 0.411 lbs |
Labels Per Unit | 150 |
Labels Per Sheet | 3 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Need a versatile label that sticks around only as long as you want it to? Look no further than these print or write removable labels. Their standard or round size makes them ideal for labeling objects for sale, identifying the contents of containers, marking drawers and shelves and more. With free templates from Avery® Design & Print, it's easy to customize the labels and print. Removable adhesive makes the label stay put where you placed it but lets you peel it away easily when the label is no longer needed. With these labels, your labeling needs are met and you control the duration. Identify the contents of containers and label items for sale more quickly and conveniently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- AVERY Address Labels for Copiers 1-3/8, PK2400 (5363)
- AVERY Avery® Easy Peel Laser Address Labels, 1 x 2-5/8, White, 750/Pack (5260)
- AVERY Avery SW900-731-O Adhesive Vinyl - Lime Green, 800PK (AVE5817)
- AVERY Glossy White Easy Peel Mailing Label w/Sure Feed, Laser, 1x2.63, PK750 (06526)
- AVERY Neon Address Labels with Sure Fee, PK750 (5972)
- AVERY Label, Inkjt, Shpng, 3.5X4,600 600PK (AVE8464)
- SANFORD DYMO® LW Address Labels 1 1/8" x 3 1/2" Black on White - Pkg Qty 10 (30252)
- Avery Shipping Labels