Shop All Permanent Markers
Avery
Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4
Mfr # 07905
Zoro # G6072155
product price: $3.99
/pk 4, $1.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size 4.8 mm
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 07905
- Zoro # G6072155
- UPC # 71709079055
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 4.8 mm |
Details
Item | Markers |
Color | Assorted |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.17 lbs |
Series | MARKS A LOT® |
Marker Grade | General Use |
Description
Avery® MARKS A LOT Regular Desk-Style Permanent Marker, Broad Chisel Tip, Assorted Colors, 4/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Shredder Bags, 168 gal., Plastic, PK50 (HSM2728)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- AVERY Shipping Labels with Sure Feed fo, PK150 (6874)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- AVERY Avery® Marks-A-Lot Permanent Marker, Chisel Tip, Green Ink, Dozen (7885)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Black Ink, Dozen (8888)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 60/Pack (UNV07054)
- Avery Permanent Markers