Shop All Tags
Avery
reg White Marking Tags, White, 1000PK
Mfr # AVE12204
Zoro # G807201959
product price: $23.79
/pk 1000, $0.02/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton; Polyester
- Color White
- Width 1.09"
- Tag Shape Rectangular
- Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.09" |
Length | 1.75" |
Details
Material | Cotton; Polyester |
Color | White |
Tag Shape | Rectangular |
Item | White Marking Tags |
Type | Marking Tag |
Description
Your system of organization is always on the mark with these easytouse Marking Tags Each white tag offers a smooth surface for writing to make it simple to label items with important information Organizing items for sale, distribution, storage or other purpose becomes a cinch The cardstock tags come strung with a loop of white cottonpolyester twine that's already knotted at the end for easy attachment and removal of the tag so your items are conveniently labeled without the need for sticky adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- ZORO SELECT Safety Inspection Tag, 5-3/4 x 3 In, PK100 (8CMR1)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- JUSTRITE Replacement Gasket, Viton (28217)
- AVERY Durable Metallic Asset Tag Labels, PK672 (60519)
- AVERY Price Tags with String Attached, PK1000 (12505)
- AVERY Avery® Duplicate Auto Park Tags, Numbered 1 to 500, 4-3/4" x 2-3/8", Manila, 500 Tags/Box (18670)
- AVERY Durable Metallic Asset Tag Labels, PK320 (61523)
- AVERY Scallop Round Tags, Textured, 2-1/, PK90 (80511)
- AVERY Durable White Asset Tag Labels, La, PK320 (61525)
- MIDWEST FASTENER 1-1/4" Red Paper Tags with Metal Rings 15PK (35624)
- Avery Tags