Shop All Facility Signs
Avery
reg Surface Safe KEEP YOUR DISTANCE Decals, Red, 15PK
Mfr # AVE83079
Zoro # G407203766
product price: $21.15
/pk 15, $1.41/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Your Distance
- Sign Shape Rectangular
- Mounting Type Floor; Wall
- Color Red
- Type Information Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE83079
- Zoro # G407203766
- UPC # 72782830793
- Country of Origin Mexico
- Category Facility Signs
Details
Item | Surface Safe KEEP YOUR DISTANCE Decals |
Legend | Keep Your Distance |
Sign Shape | Rectangular |
Mounting Type | Floor; Wall |
Color | Red |
Type | Information Sign |
Material | Polyester; Vinyl |
Description
Help your customers practice healthy habits with these Preprinted Surface Safe ID Decals that are labeled Keep Your Distance These informative signs help encourage safe social distancing by keeping 6' apart from the people around them Durable polyester is chemicalresistant, waterresistant, abrasionresistant and tearresistant Unique, removable decal adhesive will keep decals attached to a wide range of surfaces while also being simple to peel off without leaving damage or residue Decals are ideal for use on smooth hard surfaces, such as metal, plastic and glass as well as fabric office chairs but not recommended for use on laminated wood, semigloss wood, leather and 100 percent polyester Preprinted, COVID19 signage is crucial for any type of business or location including restaurants, retail stores, hair salons, airports, schools and more Pack includes 15 preprinted, 314 x 838 decals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100005)
- WEIMAN Leather Cleaner and Conditioner, Floral Scent, 22oz Trigger Spray, PK6 (107)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Use Or Door Geese Sign With Symbol, Landscape (OS-NS-P-1824-L-18817)
- HY-KO No Dumping Sign 8.5" x 12.5", 10PK (A11027)
- HILLMAN English White Notice Sign 6 in. H X 4 in. W, 6PK (843238)
- NMC Urine Color Hydration Chart Sign, S300A (S300A)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Bubble Tea, D-DC-36-Bubble Tea (D-DC-36-Bubble Tea)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Gas Mowers Generator Pressure Washer Sign, Landscape (OS-NS-P-1824-L-13016)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- Avery Facility Signs