Shop All Identification Labels
Avery
Refill, Badge, 3""X4"", 300Ct 300PK
Mfr # AVE5392
Zoro # G201818418
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Color White
- Features Recyclable
- Type Name Badge Label
- No. of Labels 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE5392
- Zoro # G201818418
- UPC # 72782053925
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Card Stock |
Color | White |
Item | Laser/Inkjet Badge Insert Refills |
Features | Recyclable |
Type | Name Badge Label |
No. of Labels | 300 |
Description
Refill resupplies Avery Name Badge Kits so you can make more professional-looking name badges with inkjet or laser printers. Ideal for meetings, seminars, special events, conventions and more. Each sheet is microperforated to tear cleanly, leaving smooth edges. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- NMC Danger Carbon Monoxide May Be Present Sign, D375PB (D375PB)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- RADIANS Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (RWG52L)
- AVERY Surface Safe Sign Labels, 8.5" x 11, PK3 (61512)
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- AVERY Badge, Adhesive, Rd Brdr, 100 400PK (AVE5095)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- Avery Safety Labels