Shop All Identification Labels
Avery
Refill, Badge, 2.25X3.5"", 400PK
Mfr # AVE5390
Zoro # G701818437
product price: $24.39
/pk 400, $0.06/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Color White
- Type Name Badge Label
- No. of Labels 400
- Features Recyclable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5390
- Zoro # G701818437
- UPC # 72782053901
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Card Stock |
Color | White |
Item | Laser/Inkjet Badge Insert Refills |
Type | Name Badge Label |
No. of Labels | 400 |
Features | Recyclable |
Description
Refill resupplies Avery Name Badge Kits so you can make more professional-looking name badges with inkjet or laser printers. Ideal for meetings, seminars, special events, conventions and more. Each sheet is microperforated to tear cleanly, leaving smooth edges. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- NMC Caution Face Shield Required Sign - Bilingual (CBA13P)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- AVERY Removable Labels, Removable Adhe, PK1100 (5412)
- AVERY Label, Dots, See-Thru, 1/4""Dia 860PK (AVE05796)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- NMC Marine Pollutant Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR100)
- Avery Safety Labels