Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Printer Label, White, Labels/Roll: 3000
Mfr # 7278204130
Zoro # G4847425
product price: $97.95
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
- Color White
- Width 1"
- Length 2"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278204130
- Zoro # G4847425
- UPC # 072782041304
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 2" |
Height | 1" |
Label Height | 1" |
Core Dia. | 3" |
Label Width | 2" |
Details
Printer Series Compatibility | Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct |
Item | Printer Label |
Color | White |
Material | Paper |
Labels per Roll | 3000 |
Tape Format | Die Cut - Tag |
Background Color | White |
Metal Detectable | No |
For Use With | Thermal Transfer Printers |
Adhesive | Yes |
Application | Shipping, Barcode, Labeling, Inventory Tagging and Identification |
Legend Color | Black |
Label Color | White |
Printer Compatibility | Industrial Label Printer |
For Print Method | Direct Thermal |
Rolls per Case | 4 |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Package Quantity 12000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 15 ft - Black Rubber Roll (03-167-WR-P)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS561)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- AVERY Label, Remv, 3X1-1/2, We, 150 150PK (AVE05440)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60506)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 1.25x1.75, Wht, PK1600 (06576)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack (5051)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 2x2.63, White, PK750 (06578)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- Avery Safety Labels