Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Printer Label, White, Labels/Roll: 1000
Mfr # 7278204134
Zoro # G4847398
product price: $63.29
/pk 2000, $0.03/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
- Color White
- Width 4"
- Length 3"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 7278204134
- Zoro # G4847398
- UPC # 072782041342
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 3" |
Height | 3" |
Label Height | 3" |
Label Width | 4" |
Core Dia. | 3" |
Details
Printer Series Compatibility | Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct |
Item | Printer Label |
Color | White |
Material | Paper |
Labels per Roll | 1000 |
Tape Format | Die Cut - Tag |
Legend Color | Black |
Adhesive | Yes |
Background Color | White |
Application | Shipping, Barcode, Labeling, Inventory Tagging and Identification |
For Use With | Thermal Transfer Printers |
Metal Detectable | No |
Label Color | White |
Printer Compatibility | Industrial Label Printer |
For Print Method | Direct Thermal |
Rolls per Case | 2 |
Green Environmental Attribute | FSC Mix |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 2, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY-FAN)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- AVERY Label, Remv, 3X1-1/2, We, 150 150PK (AVE05440)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 7x10, Wt, PK15 (61515)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- AVERY Clear Permanent File Folder Label w/Sure Feed, 0.66x3.44, Clear, PK450 (05029)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- Avery Safety Labels