Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Printable Tags, w/Strings, Rectangle, 2"x3-1/2", 96Tags/PK, WE PK
Mfr # AVE22802
Zoro # G801863696
product price: $18.55
/pk 1000, $0.02/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Card Stock
- Standards FSC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE22802
- Zoro # G801863696
- UPC # 72782228026
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Printable Tags with String |
Color | White |
Material | Card Stock |
Standards | FSC Certified |
Description
Give your products an upscale, elegant feel with easy-to-customize hanging tags. These microperforated, print-to-the-edge tags are optimized to display rich colors and sharp text. The double-sided printing feature gives plenty of room for your logo, message, pricing or bar code. Tags come with pre-punched holes and premium-style fabric strings with a quick-latch fastener for easy and secure attachment to your retail products. Easily customize your tags with free online templates and designs. Each letter-size sheet contains eight tags and is compatible with inkjet printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-XL/2X)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Xl 100Pk (MF-300-XL)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack (5051)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 0.63x3, White, PK1600 (06577)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 7x10, Wt, PK15 (61515)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- Avery Label Maker Tapes, Labels, Signs & Tags