Shop All Printer Labels
Avery
Printable Self-Adhesive Permanent ID Labels, 3/4" dia, Clear, PK400
Mfr # 04222
Zoro # G4050479
product price: $14.99
/pk 400, $0.04/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Clear
- Background Color Clear
- Shape Round
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 04222
- Zoro # G4050479
- UPC # 72782042226
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75" dia. |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Clear |
Background Color | Clear |
Shape | Round |
Label Maker Tape Finish | Gloss |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Weight | 0.222 lbs |
Labels Per Sheet | 80 |
Labels Across | 8 |
Labels Per Unit | 6 |
Description
Avery® Printable Self-Adhesive Permanent ID Labels w/Sure Feed, 3/4" dia, Clear, 400/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 180)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- AVERY Avery® Permanent ID Labels, Laser/Inkjet, 1-1/4 x 1-3/4, White, 480/Pack (6570)
- AVERY Avery Kids No-Iron Fabric Labels, 6 x 4, White, PK45, 45PK (40700)
- AVERY High Visibility Round Labels with, PK400 (8293)
- AVERY Avery® Oval Easy Peel Labels, 2 x 3-1/3, Glossy White, 80/Pack (22820)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- AVERY Self-Adhesive Reinforcement Label, PK560 (6734)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8460, 1" x 2-5/8", 3,000 Labels (727828460)
- Avery Printer Labels