Shop All Name Badges
Avery
Printable Self-Adhesive Name Badges, 2 1/3 x 3 3/8, Red "Hello", PK100
Mfr # 13968/5140
Zoro # G500001924
product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.38"
- Width 2.34"
- Color White/Red
- Material Paper
- Weight 0.313 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 13968/5140
- Zoro # G500001924
- UPC # 72782051402
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 3.38" |
Width | 2.34" |
Sheet Width | 4" |
Sheet Length | 6" |
Details
Item | Name Badge Kits |
Color | White/Red |
Material | Paper |
Weight | 0.313 lbs |
Name Badges Per Sheet | 2 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badges per Unit | 100 |
Sheets per Unit | 50 |
Printed Text | Hello my name is: |
Orientation | Vertical |
Description
Choose from a variety of badge styles: "Hello", plain or border-style. These versatile name badge labels let you add graphics, handwrite names or both. Easy-to-use Avery® Design & Print templates help you create professional-looking badges for identifying everyone at meetings and conferences. You can add a company logo at the top or a specialized greeting. Handwrite or print 4" x 6" with a laser or inkjet printer. How these name badge labels look is up to you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- ORBIS KD3230-34 Folding Bulk Shipping Container, 32 x 30 x 34, 2000 lb Capacity (KD3230-34BLACK)
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- AVERY Name Badge Insert Refills, 2-1/4", PK400 (5390)
- AVERY Avery® EcoFriendly Adhesive Name Badges, 2-1/3" x 3-3/8", White, 400 Labels/Box (45395)
- AVERY Avery® "Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Blue, 100 Labels/Pack (5141)
- AVERY Name Badge Stickers "Hello My Nam, PK100 (5141)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5147)
- AVERY Name Badges, Magnetic, Laser/Inkjet, 3"x4", 48/BX, WE 5PK (AVE8781)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- Avery Name Badges