Shop All Printer Labels
Avery
Printable Self-Adhesive Color-Coding Label, 1.25" dia, Assorted, PK400
Mfr # 05407
Zoro # G4069281
product price: $6.75
/pk 400, $0.02/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Blue; Green; Red; Yellow
- Adhesive Removable Self-Adhesive
- Shape Round
- Background Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05407
- Zoro # G4069281
- UPC # 72782054076
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25" dia. |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Blue; Green; Red; Yellow |
Adhesive | Removable Self-Adhesive |
Shape | Round |
Background Color | Assorted |
Material | Paper |
Weight | 0.333 lbs |
Features | Round Color Ring Border—Handwrite or print notes in the white center with a laser or inkjet printer. |
Labels Per Unit | 400 |
Labels Per Sheet | 8 |
Description
Avery® Printable Self-Adhesive Removable Color-Coding Labels, 1.25" dia., Assorted Colors, 8/Sheet, 50 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Cover, Report, 11X17, Be (81078)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Assorted 24pk (12223)
- MADISON MILL 5/16X36 Poplar Dowel (436553)
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- AVERY Extra Large File Folder Labels, 1, PK450 (8425)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6577, 5/8" x 3", Box of 1600 (727826577)
- AVERY Easy Peel Address Labels, Sure Fee, PK500 (7278205261)
- AVERY Kids Durable Labels, Permanent Adh, PK60 (41441)
- AVERY Avery® High-Visibility Round Laser Labels, 2-1/2" Dia, White, 300/Pack (5294)
- AVERY CD Labels, Print to the Edge, Permanent (8692)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 4" x 5", White, 4000/Case (LL129MC)
- Avery Printer Labels