Shop All Printer Labels
Avery
Print-to-the Edge Labels w/Scalloped Edge, 2 1/2" dia, Pearl Ivory, 72PK
Mfr # 22836
Zoro # G203474360
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Pearl Ivory
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Background Color Pearl Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 22836
- Zoro # G203474360
- UPC # 72782228361
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2.5" dia. |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Pearl Ivory |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | Pearl Ivory |
Shape | Round Scallop |
Label Maker Tape Finish | Pearl |
Weight | 0.331 lbs |
Features | Pearl Ivory—Scalloped Edge for easy peeling. |
Labels Per Sheet | 9 |
Labels Per Unit | 72 |
Description
Ideal for merchandising products, labeling gifts, crafts, party favors, jar labels, jam labels and more. Print-to-the-edge feature lets you add bright, bold colors and text all the way to the edge of the label. Permanent adhesive ensures that they stick and stay. Easy to customize with free designs and templates from Avery® Design & Print. These premium round labels are a great way to get your products noticed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK (2093222)
- COMPLYRIGHT Employee Folder, Expanded, Confid, PK25 (A0175)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZeS131)
- AVERY Avery® Round Easy Peel Labels, 2" Dia., Glossy, Clear, 120/Pack (22825)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Assorted Neons, 450/Pack (5979)
- AVERY Kids Durable Labels, Permanent Adh, PK60 (41441)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 1 5/8 x 3 5/8, White, PK300 (61502)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- AVERY Removable Print or Write Color C, PK1008 (5474)
- AVERY PermaTrack Durable Wht Asset Tag Labels, Laser, 0.75x2, White, PK240 (61526)
- Avery Printer Labels