Shop All Dividers & Tabs
Avery
Print and Apply Index Maker Clear Label Dividers, 8 White Tabs, Letter
Mfr # 11491
Zoro # G7733249
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 11 x 8.5
- Color White
- For Use With Ring Binders
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 11491
- Zoro # G7733249
- UPC # 72782114916
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Material | Plastic |
Color | White |
For Use With | Ring Binders |
Weight | 0.3 lbs |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Index Tabs - Item | Index Dividers |
Tab Style | 8-Tab |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Description
Avery® Print and Apply Index Maker Clear Label Dividers, 8 White Tabs, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Scotchguard Water Shield (4106106)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- LIQUID PAPER LP Recycled Correction Tape, PK2 (1744480)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- AVERY Avery® Printable Self-Adhesive Tabs, 1-3/4" Width, Assorted, 80 Tabs/Pack (16283)
- AVERY Big Tab Insertable Pocket Dividers, PK3 (11255)
- AVERY Dividers, Index, Reg Tab, 5Tab 25PK (AVE11446)
- AVERY Dividers, Write-On, 8Tab, Mlti 24PK (AVE11509)
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 1" Width, Clear, 25 Tabs/Pack (16221)
- Avery Dividers & Tabs