Shop All Dividers & Tabs
Avery
Preprinted Legal Exhibit Side Tab Index Dividers, Avery Style, 10-Tab, 70, 11 x 8.5, White, PK25
Mfr # 01070
Zoro # G103666209
product price: $3.25
/pk 25, $0.13/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavyweight Ledger Paper
- Number of Tabs 10-Tab
- Tab Color White
- Index Tab Color Black
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 01070
- Zoro # G103666209
- UPC # 72782010706
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Material | Heavyweight Ledger Paper |
Number of Tabs | 10-Tab |
Index Tabs - Item | Index Dividers |
Tab Color | White |
Index Tab Color | Black |
Divider Color | White |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Index Divider Style | Legal Arabic Numeric |
Index Divider Type | Printed Numeric |
Tab Title | 70 |
Legal Tab Style | Avery® Style |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Description
Rip Proof reinforced, dual-sided, laminated tabs make it easy to organize your information. The binding edge is unpunched, so these dividers can fit practically any binding system. Ideal for briefs, legal exhibits, mortgage documentation files and more! Avery Style is Helvetica bold type style and Allstate Style is Helvetica regular type style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spring Governor (796484)
- AVERY Dividers, Insert, 8-Tab, Multi 8PK (AVE11222)
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- AVERY Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- AVERY Avery® Printable Self-Adhesive Tabs, 1-3/4" Width, Assorted, 80 Tabs/Pack (16283)
- AVERY Print and Apply Index Maker Clear Label Dividers, 5 White Tabs, Letter (11490)
- AVERY Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3 (7709)
- AVERY Divider, Ri, Months, B&W, 6Pk (AVE11826)
- AVERY Avery® Big Tab™ Insertable Dividers 11112, Buff Paper, 8 Clear Tabs, 1 Set (7278211112)
- AVERY DENNISON Side Tab, Letter, Tab C, PK25 (1403)
- Avery Dividers & Tabs