Shop All Arts & Crafts
Avery
Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK
Mfr # 6780
Zoro # G403524339
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.264 lbs
- Illustration Budget; Family; Fitness; Holiday; Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 6780
- Zoro # G403524339
- UPC # 72782067809
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Stickers |
Color | Assorted |
Weight | 0.264 lbs |
Illustration | Budget; Family; Fitness; Holiday; Work |
Description
Add a vibrant dash of color to planners and journals with Avery Planner stickers. This fun collection includes stickers that work with any journal, including designs to celebrate holidays, keep up productivity and express creativity. Each sheet has a duplicate set to let you create matching designs for both your weekly and monthly calendar views. There are two sets of fifteen unique 5" x 7.5" sheets. 910 unique stickers make up a total of 1820 stickers that are included. Created with premium sticker materials, every sheet is paired with just the right finish in order for each design to have the best look. A variety of sticker materials are included, such as white, clear and metallic stickers with both matte and glossy versions of each. Stickers that use a matte finish are compatible with most ballpoint pens, permanent markers and pencils.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- ADVANTUS Storage Box, Letter/Legal, 15-gal., Clear (34009)
- BSC PREFERRED 8 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-706)
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- AVERY Permanent Glue Stic, 1.27 oz, Applies White, Dries Clear (00196)
- AVERY Stick, Glue, 1.27 oz., Clear, PK6 (98073)
- AVERY Glue Stic, Permanent, Washable, .26oz., 6/PK, White PK (AVE98095)
- AVERY Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack (8938)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- AVERY Glue Sticks, 0.26 oz, 6/PK, Purple Dries Clear PK (AVE98096)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Black, PK3 (41120)
- Avery