Shop All Printer Labels
Avery
PermaTrack Tamper-Evident Asset Tag Labels, Laser, 2x3.75, Wht, PK64
Mfr # 60538
Zoro # G001859833
product price: $42.99
/pk 64, $0.67/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Shape Rectangular
- Background Color White
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60538
- Zoro # G001859833
- UPC # 72782605384
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 2 x 3.75 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Shape | Rectangular |
Background Color | White |
Material | Polyester |
Adhesive | Self-Adhesive |
Weight | 0.32 lbs |
Labels Per Sheet | 8 |
Labels Across | 2 |
Labels Per Unit | 64 |
Description
Create your own industrial asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Discourage theft or tampering—after allowing 24 hours for the label to set, once lifted, labels leave behind a checkered-pattern layer and cannot be reapplied. Durable material is chemical resistant, tear resistant and waterproof. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Offset Metal Shears, Multi-Purpose, 10" (12444)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- AVERY Avery Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk (22828)
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- AVERY Avery® Repositionable Shipping Labels for Laser Printers 55164, 3-1/3" x 4", Box of 600 (7278255164)
- AVERY Shipping Labels, Permanent Adhesiv, PK10 (15665)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- AVERY Avery® Oval Easy Peel Labels, 2 x 3-1/3, Glossy White, 80/Pack (22820)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- Avery Printer Labels