Shop All Printer Labels
Avery
PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.75x2, Wht, PK240
Mfr # 60530
Zoro # G601859967
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Shape Rectangular
- Adhesive Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 60530
- Zoro # G601859967
- UPC # 72782605308
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 0.75 x 2 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Material | Polyester |
Shape | Rectangular |
Adhesive | Self-Adhesive |
Background Color | White |
Weight | 0.32 lbs |
Labels Per Sheet | 30 |
Labels Across | 3 |
Labels Per Unit | 240 |
Description
Create your own industrial asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Discourage theft or tampering—after allowing 24 hours for the label to set, once lifted, labels leave behind a checkered-pattern layer and cannot be reapplied. Durable material is chemical resistant, tear resistant and waterproof. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Poly Snap Envelope, Snap Closure, 8.5 x 11, Blueberry (95562)
- GONGE Carousel Seat (2167)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls, Cage, Kennel, for Food and Water | Dogs / Cats, 8-Fl Oz (993010VAK)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Yellow Border, 1500/Box (5966)
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5167, 1/2" x 1-3/4", 8,000 Labels (7278205167)
- AVERY Direct Thermal Roll Labels, 1-1/, PK1000 (4186)
- AVERY UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 8.5 x 11, White, 500PK (60507)
- AVERY Avery® High-Visibility Laser Labels, 2 x 4, Assorted Neons, 150/Pack (5978)
- AVERY Avery Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk (22828)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- Avery Printer Labels