Shop All Printer Labels
Avery
PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.5x1, Wht, PK672
Mfr # 60534
Zoro # G801859941
product price: $43.39
/pk 672, $0.06/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Shape Rectangular
- Material Polyester
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60534
- Zoro # G801859941
- UPC # 72782605346
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 0.5 x 1 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Shape | Rectangular |
Material | Polyester |
Background Color | White |
Adhesive | Self-Adhesive |
Weight | 0.32 lbs |
Labels Per Sheet | 84 |
Labels Across | 6 |
Labels Per Unit | 672 |
Description
Create your own industrial asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Discourage theft or tampering—after allowing 24 hours for the label to set, once lifted, labels leave behind a checkered-pattern layer and cannot be reapplied. Durable material is chemical resistant, tear resistant and waterproof. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- AVERY PermaTrack Durable Wht Asset Tag Labels, Laser, 0.75x2, White, PK240 (61526)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 0.75x1.5, Silver, PK320 (61523)
- AVERY Avery® Rectangle Easy Peel Labels, 2 x 3, Clear, 80/Pack (22822)
- AVERY Avery® White Adhesive Name Badges 5395, 2-1/3" x 3-3/8", 400 Labels (727825395)
- AVERY Avery® Round Easy Peel Labels, 2" Dia., Glossy, White, 120/Pack (22807)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- PRES-A-PLY File Folder Labels, 2/3" x 3-7/1, PK1500 (30632)
- Avery Printer Labels