Shop All Printer Labels
Avery
PermaTrack Durable Wht Asset Tag Labels, Laser, 0.75x2, White, PK240
Mfr # 61526
Zoro # G901859803
product price: $38.59
/pk 240, $0.16/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Shape Rectangular
- Background Color White
- Adhesive Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61526
- Zoro # G901859803
- UPC # 72782615260
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75 x 2 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Shape | Rectangular |
Background Color | White |
Adhesive | Self-Adhesive |
Material | Polyester |
Weight | 0.32 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 240 |
Labels Across | 3 |
Description
Create your own light duty asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Material is water resistant and tear resistant. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen and Pencil Set, Refillable, 0.7mm Point Size, 2/ST, MCSR PK (ZEB10519)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20CK)
- RITE IN THE RAIN Planner, 4-1/16" x 7" Sheet, Black, 1/4" H (P52)
- DATAPRODUCTS Ink Ribbon for ERC09 Register, Purple, PK6 (E2366)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1/2 x 1-3/4, White, 840/Pack (5422)
- AVERY UltraDuty GHS Chemical Labels, Pe, PK500 (60507)
- AVERY Multipurpose Labels, Removable, A, PK360 (6479)
- AVERY Durable White ID Labels w/ Sure Feed, 2 1/2" dia, White, PK72 (22856)
- AVERY Labels, Round, 3/4"", 80Up, Clr 6PK (AVE4222)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Light Blue, 1008/Pack (5461)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- Avery Printer Labels