Shop All Printer Labels
Avery
PermaTrack Durable White Asset Tag Label, Laser Printers, 0.5x1, PK672
Mfr # 61527
Zoro # G101859832
product price: $38.59
/pk 672, $0.06/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Adhesive Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61527
- Zoro # G101859832
- UPC # 72782615277
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5 x 1 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Material | Polyester |
Adhesive | Self-Adhesive |
Background Color | White |
Shape | Rectangular |
Weight | 0.32 lbs |
Labels Per Sheet | 84 |
Labels Across | 6 |
Labels Per Unit | 672 |
Description
Create your own light duty asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Material is water resistant and tear resistant. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- XEROX 106R02759 Toner, 2000 Page-Yield, Black (106R02759)
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (BRT-LC713PKS)
- AVERY Avery® High-Visibility Round Laser Labels, 2-1/2" Dia, White, 300/Pack (5294)
- AVERY Avery® UltraDuty™ GHS Chemical Labels for Epson ColorWorks C831, 60511, Waterproof, 8-1/2" x 11", Box of 500 (7278260511)
- AVERY Removable Moving Labels, Assorted, PK250 (40219)
- AVERY Avery® Permanent Adhesive Laser/Inkjet File Folder Labels, Orange Border, 750/Pack (5166)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4076, 5" x 2-15/16", Box of 3,000 (7278204076)
- AVERY File Folder Labels with Sure Feed, PK750 (8066)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Laser Printers 5126, 5-1/2" x 8-1/2", 200 Labels (7278205126)
- Avery Printer Labels