Shop All Printer Labels
Avery
PermaTrack Destructible Asset Tag Labels, Laser, 0.75x2, White, PK240
Mfr # 60531
Zoro # G701859942
product price: $42.65
/pk 240, $0.18/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Shape Rectangular
- Background Color White
- Adhesive Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 60531
- Zoro # G701859942
- UPC # 72782605315
- Country of Origin Germany
- Category Printer Labels
Dimensions
Size | 0.75 x 2 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Shape | Rectangular |
Background Color | White |
Adhesive | Self-Adhesive |
Material | Polyester |
Weight | 0.33 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 240 |
Labels Across | 3 |
Description
Create your own security asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Discourage theft or tampering—after allowing 24 hours for the label to set, when removal is attempted, labels break apart in fragments and cannot be reapplied. Durable material is chemical resistant and waterproof. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6577, 5/8" x 3", Box of 1600 (727826577)
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 3.3, White, PK200, 200PK (22570)
- AVERY Avery® EcoFriendly Labels, 2/3 x 3-7/16, White, 1500/Pack (45366)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Inkjet Printers 8663, 2" x 4", Pack of 250 (727828663)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8160, 1" x 2-5/8", 750 Labels (727828160)
- AVERY Color Printing Labels, Permanent A, PK20 (8255)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-5)
- Avery Printer Labels