Shop All Printer Labels
Avery
PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112
Mfr # 61528
Zoro # G801859804
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Silver
- Material Polyester
- Adhesive Self-Adhesive
- Size 1.25 x 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 61528
- Zoro # G801859804
- UPC # 72782615284
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1.25 x 2.75 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | Silver |
Material | Polyester |
Adhesive | Self-Adhesive |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Background Color | Silver |
Weight | 0.364 lbs |
Labels Per Sheet | 14 |
Labels Across | 2 |
Labels Per Unit | 112 |
Description
Create your own heavy duty metallic asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Labels feature a strong adhesive and the durable metallic material is chemical resistant, waterproof and abrasion resistant. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Composition Book, 0.5", 100 Sheets (2425)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK12 (675-12SSCP)
- AVERY Rectangular Color Coding Labels, 1, PK72 (6722)
- AVERY Printable Sticker Paper, 8.5" x 11", Ink (3383)
- AVERY Color Printing Labels, Permanent A, PK20 (8255)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8160, 1" x 2-5/8", 750 Labels (727828160)
- AVERY Printable Blank Square Labels, 2", PK120 (22565)
- AVERY Avery Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Green, 450/Pack (5791)
- BRADY Letter Label, N, 3/4in.Hx9/16in.W, Vinyl (1520-N)
- Avery Printer Labels