Shop All Printer Labels
Avery
PermaTrack Asset Tag Labels, Laser Printers, 0.75x1.5, Silver, PK320
Mfr # 61523
Zoro # G301859915
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Metallic Silver
- Background Color Metallic Silver
- Size 0.75 x 1.5
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 61523
- Zoro # G301859915
- UPC # 72782615239
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 0.75 x 1.5 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | Metallic Silver |
Background Color | Metallic Silver |
Material | Polyester |
Shape | Rectangular |
Adhesive | Self-Adhesive |
Weight | 0.364 lbs |
Labels Per Sheet | 40 |
Labels Per Unit | 320 |
Labels Across | 4 |
Description
Create your own heavy duty metallic asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Labels feature a strong adhesive and the durable metallic material is chemical resistant, waterproof and abrasion resistant. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades (00606)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- KLEIN TOOLS Heavy Duty Shear Large Ring, Ball Tips, 9-1/8-Inch (718LRBP)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- AVERY Avery® Oval Easy Peel Labels, 2 x 3-1/3, Glossy White, 80/Pack (22820)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Laser Printers 5126, 5-1/2" x 8-1/2", 200 Labels (7278205126)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, White, Red Border, 1500/Box (5066)
- AVERY Avery® High-Visibility Round Laser Labels, 2-1/2" Dia, White, 300/Pack (5294)
- AVERY UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 8.5 x 11, White, 500PK (60507)
- AVERY Avery Print or Write Removable Multi-Use Labels, 2 x 4, White, 100/Pack (5444)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- Avery Printer Labels