Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Permanent TrueBlock File Folder Label w/Sure Feed, 0.66x3.44, Wt, PK750
Mfr # 08366
Zoro # G7516454
product price: $26.89
/pk 750, $0.04/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 08366
- Zoro # G7516454
- UPC # 72782083663
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Weight | 0.712 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Tab Cut | 1/3-Cut |
Tab Style | Top Tab |
Shape | Rectangular |
Description
Avery® Permanent TrueBlock File Folder Labels with Sure Feed Technology, 0.66 x 3.44, White, 30/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Medium (7006-SD M)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 5x8.13, White, PK100 (06579)
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805416)
- Avery Label Maker Tapes, Labels, Signs & Tags