Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
Permanent TrueBlock File Folder Label w/Sure Feed, 0.66x3.44, Wt, PK75
Mfr # 05266
Zoro # G7516147
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Size 8.5 x 11
- Weight 0.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 05266
- Zoro # G7516147
- UPC # 72782052669
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Weight | 0.75 lbs |
Adhesive | Permanent Self-Adhesive |
Tab Cut | 1/3-Cut |
Border Color | Assorted |
Tab Style | Top Tab |
Labels Per Unit | 750 |
Labels Per Sheet | 30 |
Shape | Rectangular |
Description
Avery® Permanent TrueBlock File Folder Labels with Sure Feed Technology, 0.66 x 3.44, White, 30/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- SIGNMISSION OSHA Sign, Flammable No Smoking Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1824-10PK)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- AVERY Avery® Marking Tags, 1-3/4" x 1-3/32", White, 1000 Tags/Box (12204)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204134)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- AVERY White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90 (04224)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- Avery Label Maker Tapes, Labels, Signs & Tags