Shop All Arts & Crafts
Avery
Permanent Glue Stic, 1.27 oz, Applies White, Dries Clear
Mfr # 00196
Zoro # G6101783
product price: $2.15
/ea
Sold in multiples of 3 for $6.45
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Capacity 1.27 oz
- Weight 0.13 lbs
- Material Compatibility Cardboard; Fabric; Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 00196
- Zoro # G6101783
- UPC # 71709001964
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Capacity | 1.27 oz |
Weight | 0.13 lbs |
Material Compatibility | Cardboard; Fabric; Paper |
Color on Application | White |
Adhesive Type | Solid |
Packing Type | Stick |
Color Dried | Clear |
Description
Avery® Permanent Glue Stic, 1.27 oz, Applies White, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- BUSINESS SOURCE Direct Thermal Print Thermal Paper, PK50 (01018)
- NINJATEK Cheetah Midnight 3Mm 2Kg (3DCH0129020)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- AVERY Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack (8938)
- AVERY Fabric Transfers, 8.5 x 11, White, PK5, 5PK (3302)
- AVERY Glue Stic, Permanent, Washable, .26oz., 6/PK, White PK (AVE98095)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- HD HW10 O Dowel Rods 0.63 in. Diameter - Oak (HW10 O)
- Avery