Shop All Arts & Crafts
Avery
Permanent Glue Stic, 1.27 oz, Applies Purple, Dries Clear
Mfr # 00226
Zoro # G6081422
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Capacity 1.27 oz
- Weight 0.13 lbs
- Color Dried Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 00226
- Zoro # G6081422
- UPC # 71709002268
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Capacity | 1.27 oz |
Weight | 0.13 lbs |
Color Dried | Clear |
Color on Application | Purple |
Adhesive Type | Solid |
Packing Type | Stick |
Material Compatibility | Cardboard; Fabric; Paper |
Description
Avery® Permanent Glue Stic, 1.27 oz, Applies Purple, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, Q2612A (Q2612A)
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, BLACK (35534)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- ZORO SELECT Long Corrugated Boxes, 48" x 10" x 10", Kraft, 20/Bundle (55VJ68)
- AVERY Fabric Transfers, 8.5 x 11, White, PK5, 5PK (3302)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- AVERY Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack (8938)
- AVERY Permanent Glue Stic, 1.27 oz, Applies White, Dries Clear (00196)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- Avery