Shop All Arts & Crafts
Avery
Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear
Mfr # 00166
Zoro # G6100313
original price:
$0.82
4% off
Sold in multiples of 10 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Capacity 0.26 oz
- Weight 0.038 lbs
- Packing Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 00166
- Zoro # G6100313
- UPC # 71709001667
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Capacity | 0.26 oz |
Weight | 0.038 lbs |
Packing Type | Stick |
Material Compatibility | Cardboard; Fabric; Paper |
Color on Application | White |
Color Dried | Clear |
Adhesive Type | Solid |
Description
Avery® Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- CREALITY 3D Printer Filament, Gray (CR-PLA Matte Grey)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- AVERY Stick, Glue, 1.27 oz., Clear, PK6 (98073)
- AVERY Fabric Transfers, 8.5 x 11, White, PK5, 5PK (3302)
- AVERY Glue Stic, Permanent, Washable, .26oz., 6/PK, White PK (AVE98095)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- AVERY Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack (8938)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- PACON Paper Roll, 48"x50ft., Rich Blue (57185)
- Avery