Shop All Binders
Avery
Nonstick View Binder, .5", White, 120 Sheet
Mfr # 05234
Zoro # G9536368
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1/2 in
- Binder Sheet Capacity 135
- Color White
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 135 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Tear Resistant, Archival-safe, Non-stick, Pocket, Long Lasting, PVC-free, Split Resistant, Heavy Duty, Ink-transfer Resistant |
Number of Pockets | 4 |
Item | Nonstick View Binder,.5",White,120 Sheet |
Ring Type | Slant Ring |
Type | Ring Binder |
Pocket Location | Internal |
Recycled | Yes |
Recycled Content | 0.61 |
Sheet Standard | Letter |
Description
Nonstick View Binder,.5 In.,White,120 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1/2" View Binder, White (27726)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNF5)
- AVERY Binder, Round Ring, Label Holder, 3", Black (04601)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- AVERY Binder w/EZD Ring, 4", Black, 780 Sheet Cap (79604)
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring (7771179199)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 2" Cap, 11x8.5, White, PK4 (79790)
- ZORO SELECT 1" Hanging Storage Round Binder, Red (AVE14803)
- DAVENPORT Round Ring Binder- w-Label Holder- 3in. Cap.- 11in.x8-.50in.- BK (DA686531)
- Avery Binders