Shop All Binders
Avery
Nonstick View Binder, 1.5", White, 375 Sht
Mfr # 05404
Zoro # G9536620
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1-1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 375 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Heavy Duty, Split Resistant, Non-stick, Long Lasting, Tear Resistant, Customizable Spine/Cover, PVC-free, Archival-safe, Pocket, Ink-transfer Resistant, One Touch Ring |
Number of Pockets | 4 |
Item | Nonstick View Binder,1.5",White,375 Sht |
Type | Ring Binder |
Ring Type | Slant Ring |
Recycled | Yes |
Recycled Content | 0.49 |
Pocket Location | Internal |
Sheet Standard | Letter |
Description
Nonstick View Binder,1.5 In.,White,375 Sht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 20" Open Poly Bags, 1 mil, Clear (5DRR7)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Green Ink, Black Barrel, PK12 (60154)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- AVERY Durable View Binder, 3" EZD Rings, 670-She (09700)
- ZORO SELECT 1/2" Round Economy Binder, White, 11 x 8.5 (AVE05706)
- ZORO SELECT 1" Round Presentation Binder, Gray (AVE17676)
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Red (AVE79586)
- ZORO SELECT 2" Round Economy Binder, Blue, 11 x 8.5 (AVE03500)
- AVERY Durable View 3 Ring Binder, 1" Round Rin (26747)
- AVERY Binder, 3-Ring, 2", Black (06401)
- Avery Binders