Shop All Binders
Avery
Nonstick View Binder, 1", Blue, 220 Sheet
Mfr # 05301
Zoro # G9536377
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 250
- Color Light Blue
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 250 |
Color | Light Blue |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Customizable Spine/Cover, Long Lasting, Tear Resistant, Heavy Duty, Non-stick, PVC-free, One Touch Ring, Pocket, Archival-safe, Split Resistant, Ink-transfer Resistant |
Number of Pockets | 4 |
Item | Nonstick View Binder,1",Blue,220 Sheet |
Type | Ring Binder |
Ring Type | Slant Ring |
Sheet Standard | Letter |
Recycled | Yes |
Pocket Location | Internal |
Recycled Content | 0.49 |
Description
Nonstick View Binder,1 In.,Blue,220 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- ZORO SELECT 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- AVERY Flexible View 3 Ring Binder, 1" Round Ri (17676)
- AVERY Binder, Durable View, EZD Rings, 4", White (09801)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Yellow/Silver (200)
- Avery Binders