Shop All Dividers & Tabs
Avery
Mini Ultra Tabs, 1" x 1.5", PK32
Mfr # 74146
Zoro # G402658578
Sold in multiples of 72 for $424.08
$424.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 74146
- Zoro # G402658578
- UPC # 072782741464
- Country of Origin United States
- Category Dividers & Tabs
Details
Item | Mini Ultra Tabs,1" x 1.5",PK32 |
Description
Mini Ultra Tabs,1 In. x 1.5 In.,PK32, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- BUSINESS SOURCE Label, Ij/Lsr, 2X4, We, 2500 2500PK (BSN26117)
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- AVERY Avery® Printable Self-Adhesive Tabs, 1-1/4" Width, White, 96 Tabs/Pack (16280)
- AVERY Ready Index A-Z Tab Binder Dividers (11828)
- AVERY Durable Plastic 8-Tab Insertable Big Tab (11836)
- AVERY Dividers, Index, Xtra-Wd, 8Tab 5PK (AVE11441)
- AVERY Insertable Big Tab Dividers, 8-Tab, Letter (11112)
- AVERY Divider, Ri, 15Tab, B&W, 6Pk (AVE11825)
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- Avery Dividers & Tabs