Shop All Binders
Avery
Mini Size Non-View Fashion Binder with Round Rings, 3 Rings, 1" Capacity, 8.5 x 5.5, Floral/Navy
Mfr # 18444
Zoro # G803467175
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Floral/Navy
- Number of Rings 3
- Material Polypropylene
- Size 8.5 x 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8.5 x 5.5 |
Binder Sheet Size | 8.5 x 5.5 |
Binder Size Capacity | 1" |
Details
Binder Sheet Capacity | 175 |
Color | Floral/Navy |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Holding Capacity | 1" |
Weight | 0.52 lbs |
Ring Style | Round-Ring |
Binder Style | Non-View |
Binder Color(s) | Floral/Navy |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Back |
Binder Type | Ring |
Description
For stylish on-the-go organization try this Mini Durable Style Binder. The sturdy construction is ideal for frequent referencing, while the glossy, fashionable design lets you take your binder anywhere. Fits nicely in most standard purses and briefcases. It's perfect as a planner or journal. Two interior pockets and a pen holder offer extra storage and organization, and the back-mounted rings allow pages to lie flat. Fill it with useful accessories like dividers and business card holders to help create the perfect organization system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- JUNIOR LEARNING Fraction Flash Cards (212)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 2" Cap, 11 x 8.5, White, PK4 (17577)
- AVERY 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- AVERY Binder, Framed, D-Ring, 1", Black (68054)
- AVERY Binder Spine Inserts, 1/2" Capacity, 80/PK, White 80PK (AVE89101)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79589)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNV20742)
- Avery Binders